McGill Manufacturing 600 McGill™ Utility Light, Incandescent, Glass Globe, Damp Location Rated, 1/2 in. Threaded Conduit Opening | Graybar Store
     
McGill Manufacturing - McGill™ Utility Light, Incandescent, Glass Globe, Damp Location Rated, 1/2 in. Threaded Conduit Opening - 600
+ / - Hover over image to Zoom
Other Views

    McGill™ Utility Light, Incandescent, Glass Globe, Damp Location Rated, 1/2 in. Threaded Conduit Opening

    Manufacturer: McGill Manufacturing
    Manufacturer #: 600
    SKU: 88168430
    $39.82
    Checking Pricing
         
    Additional Features:Glass/Plastic Globes Screw; Impact-Resistant; Super Strong
    Wattage:100 W
    Input Voltage:120 V
    Color Temperature (Kelvin):2000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 600
    • UNSPSC 39111600
    • Additional Features Glass/Plastic Globes Screw; Impact-Resistant; Super Strong
    • Color Temperature (Kelvin) 2000
    • Input Voltage 120 V
    • Wattage 100 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    McGill™ Utility Light, Wattage: 100 W, Lamp Type: LED, Input Voltage: 120 V, Color Temperature (Kelvin): 2000 K