Klein Tools 40205 Utility Gloves | Graybar Store
     
Klein Tools - Utility Gloves - 40205
+ / - Hover over image to Zoom
Other Views

    Utility Gloves

    Manufacturer: Klein Tools
    Manufacturer #: 40205
    SKU: 25640443
    $27.06
    Checking Pricing
         
    Color:Black, Grey
    Size:M
    Glove Material Type:Synthetic Leather
    Glove Type:Utility
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40205
    • Color Black, Grey
    • Size M
    • UNSPSC 46181504
    • Glove Material Type Synthetic Leather
    • Glove Type Utility
    • SKU Spec Sheet
      40205 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Journeyman™ Utility Gloves, Glove Type: Utility, Size: M, Black/Gray, Glove Material Type: Synthetic Leather (Palm); Trek Dry with Sponge Foam (Top); Tricot (Lining)