Graybar Vendor MHF-AL-2-2-2-4-CUT REEL Utility Cable, Mobile Home Feeder, Cut Reel, 2 AWG | Graybar Store
     
Graybar Vendor - Utility Cable, Mobile Home Feeder, Cut Reel, 2 AWG - MHF-AL-2-2-2-4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Utility Cable, Mobile Home Feeder, Cut Reel, 2 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: MHF-AL-2-2-2-4-CUT REEL
    SKU: 22061381
    $1.50
    Checking Pricing
         
    Conductor Material:Aluminum
    Neutral:2 AWG
    No. of Conductors:Quadplex
    Phase Conductor Size:2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MHF-AL-2-2-2-4-CUT REEL
    • No. of Conductors Quadplex
    • Application Direct Burial
    • Type Mobile Home Feeder Cable
    • UNSPSC 26121600
    • Conductor Material Aluminum
    • Insulation Material XLP
    • Neutral 2 AWG
    • Phase Conductor Size 2 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Mobile home feeder cable has an aluminum conductor 2 AWG phase, 2 AWG neutral and 4 AWG ground. Cable has XLP insulation material and is rated for direct burial.