Square D (Schneider Electric) UTH7300T Meter Socket, Ringless, 320A, 600V, 3-Phase, 4-Wire, Lever Bypass, NEMA 3R, OH | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Ringless, 320A, 600V, 3-Phase, 4-Wire, Lever Bypass, NEMA 3R, OH - UTH7300T
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 320A, 600V, 3-Phase, 4-Wire, Lever Bypass, NEMA 3R, OH

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTH7300T
    SKU: 93170702
    $962.36
    Checking Pricing
         
    Amps:320A
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Service Type:OH
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTH7300T
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 320A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • Service Type OH
    • SKU Spec Sheet
      UTH7300T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,MTR SKT RINGLESS LEVER 3PH4W OH 320A,3-Phase,320 A,600 V AC,Individual,Meter Socket,NEMA 3R,OH,UL Listed,lever bypass,ringless