Square D (Schneider Electric) UTH5213T Meter Socket, Ringless, 200A, 600V, 1-Phase, Lever Bypass, NEMA 3R, OH/UG | Graybar Store
     
Square D (Schneider Electric) - Meter Socket, Ringless, 200A, 600V, 1-Phase, Lever Bypass, NEMA 3R, OH/UG - UTH5213T
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, 1-Phase, Lever Bypass, NEMA 3R, OH/UG

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTH5213T
    SKU: 93170701
    $1,102.27
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTH5213T
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Service Type OH/UG
    • SKU Spec Sheet
      UTH5213T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,METER SOCKET RINGLESS LEVER OH/UG 200A,1-Phase,200A,600 V AC,Individual,NEMA 3R,OH/UG,Ringless Meter Socket,UL Listed,lever bypass ringless