Square D (Schneider Electric) UTH4213C Meter Socket, Ringless, 200A, 600V, Lever Bypass, NEMA 3R | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Meter Socket, Ringless, 200A, 600V, Lever Bypass, NEMA 3R - UTH4213C
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, 200A, 600V, Lever Bypass, NEMA 3R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTH4213C
    SKU: 22046087
    $782.56
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTH4213C
    • Voltage (Volts) 600V
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    Product Overview:
    Schneider Electric,METER SOCKET RINGLESS LEVER HCP 200A,600 V AC,NEMA 3R,lever bypass,ringless
    Lever Bypass