WattStopper UT-305-3 Occupancy Sensors Ceiling Mount, Ultrasonic, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vdc,White, Ceiling | Graybar Store
     
WattStopper - Occupancy Sensors Ceiling Mount, Ultrasonic, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vdc,White, Ceiling - UT-305-3
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Ultrasonic, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vdc,White, Ceiling

    Manufacturer: WattStopper
    Manufacturer #: UT-305-3
    SKU: 25112219
    $167.60
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # UT-305-3
    • Color White
    • UNSPSC 39121500
    • Installation Type Ceiling
    • Sensor Type Ultrasonic
    • Time Delay Type Adjustable
    • Timer Range 5 to 30 min
    • Voltage 24 V dc
    • Country of Origin TW - Taiwan
    Product Overview:
    Ultrasonic Ceiling Sensor
    Architecturally appealing low-profile appearance;Auto set automatically selects optimal time delay and sensitivity;Ultrasonic diffusers give more comprehensive coverage;Accepts low-voltage switch input for manual-on operation;Plug terminal wiring for quick and easy installation;Walk-through mode increases savings potential;Automatic or manual-on operation when used with a BZ-150 Power Pack