Jonard Tools UST-596 Universal Cable Stripper, RG59/6 | Graybar Store
     
Jonard Tools - Universal Cable Stripper, RG59/6 - UST-596
+ / - Hover over image to Zoom
Other Views

    Universal Cable Stripper, RG59/6

    Manufacturer: Jonard Tools
    Manufacturer #: UST-596
    SKU: 25324241
    $14.88
    Checking Pricing
         
    Capacity:RG59/6
    Product Includes:UST-210 Blade
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # UST-596
    • Application Coaxial, Round and Flat Cables
    • Type Universal
    • Capacity RG59/6
    • Product Includes UST-210 Blade
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Universal cable stripper can be used with RG59/6 coaxial cables. Cable stripper includes UST-210 blade.
    Universal Cable Stripping Tool includes (UST-210 RG59/6 twin blade with cable stop). Use for Coax Round Network Cables and Flat Cables - This versatile tool is five tools in one. Simply reverse the blade (RG59/6 twin blade with cable stop) when one sides dulls. Insert the Round Cable into the second hole (adjustable) for a fast and easy strip. Will strip CAT6 cables with outside diameter up to 0.250 in.. The third hole is for cutting all styles of cable while the fourth hole is designed for Flat Cable and 4P/6P style cable. The perfect wire stripper for most stripping applications. Works equally well if you're left handed or right handed. Blades are capable of making over 5 000 cuts. Includes Velcro strip for holding back the braided shield of the cable.