Wiremold (Legrand) S20GB506TRUSB USB Multi-Outlet Strip | Graybar Store
     
Wiremold (Legrand) - USB Multi-Outlet Strip - S20GB506TRUSB
+ / - Hover over image to Zoom
Other Views

    USB Multi-Outlet Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S20GB506TRUSB
    SKU: 25650212
    $164.94
    Checking Pricing
         
    Length:5 ft.
    Additional Features:6 in Center to Center Spacing; Tamper-Resistant
    Dimensions:1-9/32 W x 3/4 H in; 5 L ft
    No. of Outlets:10 Outlet
    Amps:15A
    Material:Steel
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S20GB506TRUSB
    • Dimensions 1-9/32 W x 3/4 H in; 5 L ft
    • Application Commercial; Residential
    • UNSPSC 39121031
    • Additional Features 6 in Center to Center Spacing; Tamper-Resistant
    • Amps 15A
    • Length 5 ft.
    • Material Finish Stainless Steel
    • No. of Outlets 10 Outlet
    • Material Steel
    • SKU Spec Sheet
      S20GB506TRUSB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2000 USB Multi-Outlet Strip, Amps: 15 A, Stainless Steel, Dimensions: 1-9/32 W x 3/4 H in; 5 L ft, Steel, No. of Outlets: 9; 1 (USB)