Wiremold (Legrand) WH20GB506TRUSB USB Multi-Outlet Strip | Graybar Store
Message Dialog
Display Update Message
17297
25625496
[
{
"catentry_id" : "242183",
"Attributes" : {
"No. of Outlets_9; 1 (USB)":"5"
,
"Length_60 in.":"24"
,
"Additional Features_6 in Center to Center Spacing; Tamper-Resistant":"25"
,
"Color_White":"26"
,
"Dimensions_1-9/32 W x 3/4 H in; 5 L ft":"27"
,
"Amps_15 A":"28"
,
"Material_Steel":"29"
,
"Amperage Rating_20A pass through":"30"
,
"Frequency Rating_60 Htz":"31"
,
"Height (Inches)_1 in.":"32"
,
"Mounting Type_Screw mounted to surface":"33"
,
"Receptacle Configuration_Simplex":"34"
,
"Voltage Rating_125V":"35"
,
"Width (Inches)_1 9/32 in.":"36"
},
"DescriptiveAttributes" : {
"Application_Commercial, Office, Residential":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_39121031":"4"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SAP Material Type_ZSTD":"8"
,
"SAP POA_02":"9"
,
"SAP GTIN_786776182668":"10"
,
"SAP ECCN_EAR99":"11"
,
"SAP Country of Origin_US - USA":"12"
,
"SAP Country Name_USA":"13"
,
"SAP Country Code_US":"14"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"15"
,
"CFP_YES":"16"
,
"SAP Price Unit B_1":"17"
,
"SAP Price Unit A_1":"18"
,
"SAP Price Column L_134.54":"19"
,
"SAP Price Column B_96.1":"20"
,
"SAP Price Column A_134.54":"21"
,
"SAP Unit_EA":"22"
,
"SAP Price Unit L_1":"23"
},
}
]
USB Multi-Outlet Strip
Manufacturer:
Wiremold (Legrand)
Manufacturer #:
WH20GB506TRUSB
SKU:
25625496
Checking Pricing
No. of Outlets:9; 1 (USB)
Length:60 in.
Additional Features:6 in Center to Center Spacing; Tamper-Resistant
Color:White
Dimensions:1-9/32 W x 3/4 H in; 5 L ft
Amps:15 A
Material:Steel
Amperage Rating:20A pass through
Frequency Rating:60 Htz
Height (Inches):1 in.
Mounting Type:Screw mounted to surface
Receptacle Configuration:Simplex
Voltage Rating:125V
Width (Inches):1 9/32 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Wiremold (Legrand)
-
Manufacturer #
WH20GB506TRUSB
-
Color
White
-
Dimensions
1-9/32 W x 3/4 H in; 5 L ft
-
Application
Commercial, Office, Residential
-
UNSPSC
39121031
-
Additional Features
6 in Center to Center Spacing; Tamper-Resistant
-
Amperage Rating
20A pass through
-
Amps
15 A
-
Height (Inches)
1 in.
-
Length
60 in.
-
Mounting Type
Screw mounted to surface
-
No. of Outlets
9; 1 (USB)
-
Receptacle Configuration
Simplex
-
Width (Inches)
1 9/32 in.
-
Material
Steel
-
Voltage Rating
125V
-
Frequency Rating
60 Htz
-
ECCN
EAR99
-
Country of Origin
US - USA
Product Overview:
Wiremold® Plugmold® 2000 USB Multi-Outlet Strip, Amps: 15 A, White, Dimensions: 1-9/32 W x 3/4 H in; 5 L ft, Steel, No. of Outlets: 9; 1 (USB)
5' Plugmold Multioutlet USB system White