Wiremold (Legrand) WH20GB306TRUSB Plugmold 2000TR Series Multioutlet Tamper Resistant System, 3 ft. | Graybar Store
     
Wiremold (Legrand) - Plugmold 2000TR Series Multioutlet Tamper Resistant System, 3 ft. - WH20GB306TRUSB
+ / - Hover over image to Zoom
Other Views

    Plugmold 2000TR Series Multioutlet Tamper Resistant System, 3 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH20GB306TRUSB
    SKU: 25625495
    $103.45
    Checking Pricing
         
    No. of Outlets:6 Outlet
    Length:36 in.
    Additional Features:6 in Center to Center Spacing; Tamper-Resistant
    Color:White
    Dimensions:1-9/32 W x 3/4 H in; 3 L ft
    Amps:15A
    Material:Steel
    Amperage Rating:20A pass through
    Frequency Rating:60 Htz
    Mounting Type:Screw Mount
    Receptacle Configuration:Simplex
    Voltage Rating:125V
    Height:1 in.
    Width:1-9/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH20GB306TRUSB
    • Color White
    • Dimensions 1-9/32 W x 3/4 H in; 3 L ft
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Additional Features 6 in Center to Center Spacing; Tamper-Resistant
    • Amperage Rating 20A pass through
    • Amps 15A
    • Height 1 in.
    • Length 36 in.
    • Mounting Type Screw Mount
    • No. of Outlets 6 Outlet
    • Receptacle Configuration Simplex
    • Width 1-9/32 in.
    • Material Steel
    • Voltage Rating 125V
    • Frequency Rating 60 Htz
    • SKU Spec Sheet
      WH20GB306TRUSB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White, 3 ft. Plugmold® 2000 USB Multi-Outlet Strip tamper-resistant steel multi-outlet strip; 5 outlets, 1 USB. 15 amp.
    Plugmold Multioutlet Strips deliver power where you need it. Simply mount, plug into an existing power source, and youftre done. Great for the home workshop. Perfect for invisible outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.