Leviton USB4P-W Decora 4-Port USB Charger, 4.2A, White | Graybar Store
     
Leviton - Decora 4-Port USB Charger, 4.2A, White - USB4P-W
+ / - Hover over image to Zoom
Other Views

    Decora 4-Port USB Charger, 4.2A, White

    Manufacturer: Leviton
    Manufacturer #: USB4P-W
    SKU: 25626467
    $43.96
    Checking Pricing
         
    Amperage:4.2A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # USB4P-W
    • Amperage 4.2A
    • UNSPSC 39122231
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4.2A 4-Port USB Charger Decora Style, White