Quiktron (Legrand) 2401-29653-017 USB 2.0 USB 2.0 A TO Mini-B Cables | Graybar Store
     
Quiktron (Legrand) - USB 2.0 USB 2.0 A TO Mini-B Cables - 2401-29653-017
+ / - Hover over image to Zoom
Other Views

    USB 2.0 USB 2.0 A TO Mini-B Cables

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2401-29653-017
    SKU: 25248821
    $19.27
    Checking Pricing
         
    Cable Type:USB 2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2401-29653-017
    • Cable Type USB 2 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quiktron® USB 2.0, Cable Type: USB 2.0, Connector Type: USB 2.0 A TO Mini-B Cables