Cooper Power Systems (Eaton) URT2711V8P41A1A Station Arrester, 27kV, Polymer | Graybar Store
     
Cooper Power Systems (Eaton) - Station Arrester, 27kV, Polymer - URT2711V8P41A1A
+ / - Hover over image to Zoom
Other Views

    Station Arrester, 27kV, Polymer

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: URT2711V8P41A1A
    SKU: 25626716
    $122.19
    Checking Pricing
         
    Quick Order:N
    Voltage Rating:27 kV
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # URT2711V8P41A1A
    • Fuse Type Station Arrester
    • Voltage Rating 27 kV
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Station Arrester, 27kV, Polymer