Milbank UQFPH-100 Circuit Breaker, Plug-In, 2-Pole, 100A, 120/240V, 22kA | Graybar Store
     
Milbank - Circuit Breaker, Plug-In, 2-Pole, 100A, 120/240V, 22kA - UQFPH-100
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker, Plug-In, 2-Pole, 100A, 120/240V, 22kA

    Manufacturer: Milbank
    Manufacturer #: UQFPH-100
    SKU: 99430831
    $873.46
    Checking Pricing
         
    Amps:100A
    Interrupting Rating:22,000 Ampere Interrupting Capacity
    Pole:2-Pole
    Voltage (Volts):240 Volts Alternating Current
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UQFPH-100
    • Voltage (Volts) 240 Volts Alternating Current
    • UNSPSC 39121616
    • Amps 100A
    • Interrupting Rating 22,000 Ampere Interrupting Capacity
    • Pole 2-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MILBANK 100 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC
    UL Listed