CyberPower OL3000RTXL2U UPS | Graybar Store
CyberPower - UPS - OL3000RTXL2U
+ / - Hover over image to Zoom
Other Views

    UPS

    Manufacturer: CyberPower
    Manufacturer #: OL3000RTXL2U
    SKU: 25761474
    $1,547.37
    Checking Pricing
         
    Plug Configuration:NEMA L5-30P
    VA Rating:3000 VA
    Cord Length (Feet):10 ft.
    Plug Type:L5-30P
    Output Voltage:120 V AC
    Additional Features:Extendable LCD Panel
    Watts:2700 W
    Color:Black
    Dimensions:23.62 L x 17 W x 3.5 H in
    No. of Outlets:7 Outlet
    Rack Units:2
    Input Voltage:100 to 125 V AC
    Mount Type:Rack Mount
    Length:23.62 in.
    Product Includes:Mounting Hardware
    No. of Ports:3
    Amps:9Ah (Battery)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # OL3000RTXL2U
    • Color Black
    • Dimensions 23.62 L x 17 W x 3.5 H in
    • Plug Type L5-30P
    • No. of Ports 3
    • Rack Units 2
    • Additional Features Extendable LCD Panel
    • Amps 9Ah (Battery)
    • Cord Length (Feet) 10 ft.
    • Input Voltage 100 to 125 V AC
    • Length 23.62 in.
    • Mount Type Rack Mount
    • No. of Outlets 7 Outlet
    • Output Voltage 120 V AC
    • Plug Configuration NEMA L5-30P
    • Product Includes Mounting Hardware
    • VA Rating 3000 VA
    • Watts 2700 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Smart App Online UPS, Output Voltage: 120 V AC, Input Voltage: 100 to 125 V AC, Black, Length: 23.62 in