CyberPower PR1500LCDRTXL2U UPS | Graybar Store
CyberPower - UPS - PR1500LCDRTXL2U
+ / - Hover over image to Zoom
Other Views

    UPS

    Manufacturer: CyberPower
    Manufacturer #: PR1500LCDRTXL2U
    SKU: 25407623
    $769.88
    Checking Pricing
         
    No. of Outlets:8 Outlet
    Plug Type:5-15P
    Output Voltage:120 V AC
    Additional Features:Automatic Voltage Regulation (AVR)
    Watts:1500 W
    VA Rating:1500 VA
    Color:Black
    Dimensions:19.5 L x 17.25 W x 3.5 H in
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:19.5 in. L
    No. of Ports:3
    Amps:9Ah (Battery)
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # PR1500LCDRTXL2U
    • Color Black
    • Dimensions 19.5 L x 17.25 W x 3.5 H in
    • Plug Type 5-15P
    • No. of Ports 3
    • Rack Units 2
    • Additional Features Automatic Voltage Regulation (AVR)
    • Amps 9Ah (Battery)
    • Cord Length (Feet) 10 ft.
    • Input Voltage 120 V
    • Length 19.5 in. L
    • Mount Type Rack Mount
    • No. of Outlets 8 Outlet
    • Output Voltage 120 V AC
    • Plug Configuration NEMA 5-15P
    • VA Rating 1500 VA
    • Watts 1500 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Smart App Sinewave UPS, Output Voltage: 120 V AC, Input Voltage: 120 V, Black, Length: 19.5 in