CyberPower CP425SLG UPS | Graybar Store
CyberPower - UPS - CP425SLG
+ / - Hover over image to Zoom
Other Views

    UPS

    Manufacturer: CyberPower
    Manufacturer #: CP425SLG
    SKU: 25262187
    $72.12
    Checking Pricing
         
    No. of Outlets:8 Outlet
    VA Rating:425 VA
    Watts:255 W
    Plug Type:5-15P
    Output Voltage:120 V AC
    Additional Features:Transformer-Spaced Outlets
    Color:Black
    Dimensions:9.75 Lx 6 W x 3 H in
    Input Voltage:96 to 140 V AC
    Plug Configuration:NEMA 5-15P
    Mount Type:Surface or Wall Mount
    Length:9.75 in.
    No. of Ports:1
    Amps:10A
    Cord Length (Feet):5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # CP425SLG
    • Color Black
    • Dimensions 9.75 Lx 6 W x 3 H in
    • Plug Type 5-15P
    • No. of Ports 1
    • UNSPSC 39121011
    • Additional Features Transformer-Spaced Outlets
    • Amps 10A
    • Cord Length (Feet) 5 ft.
    • Input Voltage 96 to 140 V AC
    • Length 9.75 in.
    • Mount Type Surface or Wall Mount
    • No. of Outlets 8 Outlet
    • Output Voltage 120 V AC
    • Plug Configuration NEMA 5-15P
    • VA Rating 425 VA
    • Watts 255 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Standby UPS, Output Voltage: 120 V AC, Input Voltage: 96 to 140 V AC, Black, Length: 9.75 in