CyberPower CP825AVRLCD UPS | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CyberPower - UPS - CP825AVRLCD
+ / - Hover over image to Zoom
Other Views

    UPS

    Manufacturer: CyberPower
    Manufacturer #: CP825AVRLCD
    SKU: 25203496
    $151.52
    Checking Pricing
         
    No. of Outlets:8 Outlet
    Plug Type:5-15P
    Output Voltage:120 V AC
    Additional Features:Automatic Voltage Regulation (AVR)
    Watts:450 W
    VA Rating:825 VA
    Color:Black
    Dimensions:11L x 6.5 W x 3.5 H in
    Input Voltage:90 to 140 V AC
    Plug Configuration:NEMA 5-15P
    Length:11 in. L
    No. of Ports:1
    Amps:9Ah (Battery)
    Cord Length (Feet):6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # CP825AVRLCD
    • Color Black
    • Dimensions 11L x 6.5 W x 3.5 H in
    • Plug Type 5-15P
    • No. of Ports 1
    • Additional Features Automatic Voltage Regulation (AVR)
    • Amps 9Ah (Battery)
    • Cord Length (Feet) 6 ft.
    • Input Voltage 90 to 140 V AC
    • Length 11 in. L
    • No. of Outlets 8 Outlet
    • Output Voltage 120 V AC
    • Plug Configuration NEMA 5-15P
    • VA Rating 825 VA
    • Watts 450 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Intelligent LCD UPS, Output Voltage: 120 V AC, Input Voltage: 90 to 140 V AC, Black, Length: 11 in