Juno Lighting UPLED14 30K 80CRI WH NS Juno®, Under Cabinet Lighting, LED,White, 14 in. L, 5.6W | Graybar Store
     
Juno Lighting - Juno®, Under Cabinet Lighting, LED,White, 14 in. L, 5.6W - UPLED14 30K 80CRI WH NS
+ / - Hover over image to Zoom
Other Views

    Juno®, Under Cabinet Lighting, LED,White, 14 in. L, 5.6W

    Manufacturer: Juno Lighting
    Manufacturer #: UPLED14 30K 80CRI WH NS
    SKU: 25874163
    $122.17
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Pro-Series LED Fixtures Feature Fast, Trouble-Free Installation and Utilize Warm-White 3000K LEDs Tightly Binned within a 2-Step Macadam Ellipse for Industry-Leading Color Consistency
    Housing Color:White
    Length (Inches):14.0
    Wattage:5.6 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # UPLED14 30K 80CRI WH NS
    • Housing Color White
    • UNSPSC 39111528
    • Additional Features Pro-Series LED Fixtures Feature Fast, Trouble-Free Installation and Utilize Warm-White 3000K LEDs Tightly Binned within a 2-Step Macadam Ellipse for Industry-Leading Color Consistency
    • Brand Juno®
    • Lamp Type LED
    • Wattage 5.6 W
    • Length (Inches) 14.0
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UPLED Pro-Series LED Undercabinet