Crouse Hinds (Eaton) UNY806 Explosion-Proof Male Conduit Union, Feraloy Iron Alloy, for Rigid/IMC Conduit, 3 in. | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Male Conduit Union, Feraloy Iron Alloy, for Rigid/IMC Conduit, 3 in. - UNY806
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Male Conduit Union, Feraloy Iron Alloy, for Rigid/IMC Conduit, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: UNY806
    SKU: 92137982
    $430.01
    Checking Pricing
         
    Standard:UL 886, CSA C22.2, Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    Additional Features:5-1/16 In Diameter X 5 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # UNY806
    • Type Explosion-Proof
    • UNSPSC 39131707
    • Additional Features 5-1/16 In Diameter X 5 In Length
    • Bend (Degree) 0
    • Materials Feraloy Iron Alloy
    • For Use With Rigid/IMC Conduit
    • Standard UL 886, CSA C22.2, Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
    • SKU Spec Sheet
      UNY806 Specification Sheet
      UNY806 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Male conduit union for 3 inch rigid/IMC conduit. Conduit union is Feraloy® iron alloy. Conduit union is explosion-proof.