Thomas and Betts UNY 405-TB T&B® 3-Piece Conduit Union, Electrogalvanized Steel, Rigid/IMC Conduit, Male, 1-1/4 in. | Graybar Store
     
Thomas and Betts - T&B® 3-Piece Conduit Union, Electrogalvanized Steel, Rigid/IMC Conduit, Male, 1-1/4 in. - UNY 405-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 3-Piece Conduit Union, Electrogalvanized Steel, Rigid/IMC Conduit, Male, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UNY 405-TB
    SKU: 22069728
    $53.12
    Checking Pricing
         
    Additional Features:Compact Design Which Permits Assembly with a Minimum of Clearance to Other Adjacent Conduit And/or Equipment
    Standard:UL E193396
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UNY 405-TB
    • Size 1-1/4 in.
    • Application To Connect Conduit to a Conduit Fitting, Junction Box, or Device Enclosure
    • Type Three-Piece Conduit Couplings
    • UNSPSC 39131707
    • Additional Features Compact Design Which Permits Assembly with a Minimum of Clearance to Other Adjacent Conduit And/or Equipment
    • Brand T&B Industrial Fitting
    • Materials Steel
    • Standard UL E193396
    • SKU Spec Sheet
      UNY 405-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T&B® 3-piece male conduit union is used with 1-1/4 inch rigid or IMC conduit. Union is made of electrogalvanized steel and is explosion-proof and dust-ignition proof.