Lithonia Lighting UNS 2 54T5HO MVOLT GEB10PS 2 LAMP 54 W HD STRIP FIXTURE | Graybar Store
     
Lithonia Lighting - 2 LAMP 54 W HD STRIP FIXTURE - UNS 2 54T5HO MVOLT GEB10PS
+ / - Hover over image to Zoom
Other Views

    2 LAMP 54 W HD STRIP FIXTURE

    Manufacturer: Lithonia Lighting
    Manufacturer #: UNS 2 54T5HO MVOLT GEB10PS
    SKU: 25310214
    $105.72
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:2
    Nom. Length (Inches):46 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UNS 2 54T5HO MVOLT GEB10PS
    • Color White
    • UNSPSC 39112500
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    Product Overview:
    Heavy-duty strip, Two lamps, 54W T5HO (46''), 120V-277V, Ballast factor 1.0, set light, SKU - 153U0T