CommScope Uniprise UNP-U-10G-1U-24 PATCH PANEL Distribution Module Panel, Cat 6A, UTP, 1U, 24 Port | Graybar Store
     
CommScope Uniprise - Distribution Module Panel, Cat 6A, UTP, 1U, 24 Port - UNP-U-10G-1U-24 PATCH PANEL
+ / - Hover over image to Zoom
Other Views

    Distribution Module Panel, Cat 6A, UTP, 1U, 24 Port

    Manufacturer: CommScope Uniprise
    Manufacturer #: UNP-U-10G-1U-24 PATCH PANEL
    SKU: 25421247
    $319.35
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UNP-U-10G-1U-24 PATCH PANEL
    • Category DataComm>Patch Panels>Copper Patch Panels
    • Termination Style EIA 19 inches Rack
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non Shielded, T568A, T568B, EIA 19 in Rack, Black, 24, 1