CommScope Uniprise UNJ10G-OR Uniprise Ultra 10® UNJ10G Category 6A U/UTP Information Outlet, Orange | Graybar Store
     
CommScope Uniprise - Uniprise Ultra 10® UNJ10G Category 6A U/UTP Information Outlet, Orange - UNJ10G-OR
+ / - Hover over image to Zoom
Other Views

    Uniprise Ultra 10® UNJ10G Category 6A U/UTP Information Outlet, Orange

    Manufacturer: CommScope Uniprise
    Manufacturer #: UNJ10G-OR
    SKU: 25312361
    $16.65
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Packaging:1 per Package
    Plating Material:Nickel-Plated
    Alternate Manufacturer Part No.:760149930
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # UNJ10G-OR
    • Color Orange
    • Alternate Manufacturer Part No. 760149930
    • Flammability Rating UL94 V-0
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/B
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6a, UL 94 V-0, T568A/B, Orange, 1 per Package, Nickel-Plated