Middle Atlantic Products U1V Universal Vented Rack Shelf | Graybar Store
Middle Atlantic Products - Universal Vented Rack Shelf - U1V
+ / - Hover over image to Zoom
Other Views

    Universal Vented Rack Shelf

    Manufacturer: Middle Atlantic Products
    Manufacturer #: U1V
    SKU: 25637640
    $0.00
    Checking Pricing
         
    Color:Black
    Rack Units:1
    Depth:10.75 in.
    Height:1.75 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # U1V
    • Color Black
    • Type Vented Shelf
    • Rack Units 1
    • Depth 10.75 in.
    • Height 1.75 in.
    • Width 19 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Vented shelf has a 35 pound weight capacity.