Square D (Schneider Electric) RUZSC2M Universal Relay | Graybar Store
     
Square D (Schneider Electric) - Universal Relay - RUZSC2M
+ / - Hover over image to Zoom
Other Views

    Universal Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RUZSC2M
    SKU: 25074605
    $8.26
    Checking Pricing
    Items sold in feet or each.
         
    Amperage Rating:12 A
    Voltage Rating:250 V
    Use With:Relays
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RUZSC2M
    • UNSPSC 39122335
    • Amperage Rating 12 A
    • For Use With RXM4 Relays
    • Packaging 10 per Pack
    • Use With Relays
    • Voltage Rating 250 V
    • SKU Spec Sheet
      RUZSC2M Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Zelio™ Universal Relay, Packaging: 10 per Pack, Voltage Rating: 250 V, Amperage Rating: 12 A, Relays