B-Line (Eaton) 4D2024ZN Universal Pipe Clamp | Graybar Store
B-Line (Eaton) - Universal Pipe Clamp - 4D2024ZN
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2024ZN
    SKU: 25678004
    $4.49
    Checking Pricing
         
    Jaw Capacity (Inches):1/4 (Copper)
    Brand or Series:4Dimension
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2024ZN
    • UNSPSC 31162906
    • Brand or Series 4Dimension
    • Conduit Type Copper
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1/4 (Copper)
    • Material Finish Zinc-Plated
    • Rod Size (Inches) 1/4-20
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ 4D2000 Universal Pipe Clamp, Zinc-Plated, Conduit Clamp, Copper, Jaw Capacity (Inches): 1/4 (Copper) in; 3/8 (O.D. Tubing Size) in