B-Line (Eaton) 4D2012PAZN Universal Pipe Clamp | Graybar Store
     
B-Line (Eaton) - Universal Pipe Clamp - 4D2012PAZN
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2012PAZN
    SKU: 25677908
    $1.67
    Checking Pricing
         
    Color / Finish:Zinc Plated Finish
    Brand or Series:4Dimension
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Length:3.009 in.
    Size:3.009 in. x 2.259 in. x 1.25 in.
    Max. Opening (Inches):1-1/2 (Rigid) in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2012PAZN
    • Size 3.009 in. x 2.259 in. x 1.25 in.
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • UNSPSC 31162906
    • Brand or Series 4Dimension
    • Color / Finish Zinc Plated Finish
    • Conduit Type Rigid
    • Fitting Type Conduit Clamp
    • Length 3.009 in.
    • Materials Zinc Plated
    • Max. Opening (Inches) 1-1/2 (Rigid) in.
    • Rod Size (Inches) 1/4-20
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ 4D2000 Universal Pipe Clamp, Zinc-Plated, Rigid, Jaw Capacity (Inches): 1-1/2 (Rigid) in; 1-7/8 (O.D. Tubing Size) in
    4D - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, RIGID, 1 1/2-IN., ZINC PLATED