B-Line (Eaton) 4D2006PAZN Universal Pipe Clamp | Graybar Store
B-Line (Eaton) - Universal Pipe Clamp - 4D2006PAZN
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2006PAZN
    SKU: 25677905
    $1.25
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Jaw Capacity (Inches):2
    Brand or Series:4Dimension
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Material Finish:Zinc Plated
    Length:3.314 in.
    Size:3.314 IN X 2.381 IN X 1.25 IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2006PAZN
    • Size 3.314 IN X 2.381 IN X 1.25 IN
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • UNSPSC 31162906
    • Brand or Series 4Dimension
    • Color / Finish ZINC PLATED
    • Conduit Type Rigid
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 2
    • Length 3.314 in.
    • Material Finish Zinc Plated
    • Rod Size (Inches) 1/4-20
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ 4D2000 Universal Pipe Clamp, Zinc-Plated; EMT, Jaw Capacity (Inches): 2 in
    4D - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 2-IN., ZN PLATE