Unistrut P1121 ST Universal Pipe Clamp | Graybar Store
Unistrut - Universal Pipe Clamp - P1121 ST
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1121 ST
    SKU: 25643494
    $16.31
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Additional Features:Slotted Hex Head Screw Nut
    Color / Finish:Stainless Steel
    Jaw Capacity (Inches):4.5
    Load Rating:1000 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1121 ST
    • UNSPSC 30103601
    • Additional Features Slotted Hex Head Screw Nut
    • Color / Finish Stainless Steel
    • Conduit Type Copper; Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 4.5
    • Load Rating 1000 lb
    • Materials Steel
    • Trade Size (Inches) 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNICUSHION® Universal Pipe Clamp, Stainless Steel, Conduit Clamp, Load Rating: 1000 lb, Copper; Steel, Jaw Capacity (Inches): 4.5 in
    4" Stainless Steel (ST), Channels RS Conduit Clamp