Crouse Hinds (Eaton) GUR3 Universal Division 1 Iron Round Base Outlet Box, 1 Inch | Graybar Store
     
Crouse Hinds (Eaton) - Universal Division 1 Iron Round Base Outlet Box, 1 Inch - GUR3
+ / - Hover over image to Zoom
Other Views

    Universal Division 1 Iron Round Base Outlet Box, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUR3
    SKU: 99503362
    $97.55
    Checking Pricing
    Items sold in feet or each.
         
    Brand or Series:GUR
    Color / Finish:Electrogalvanized and Aluminum Acrylic Paint
    Hub Size (Inches):1 in.
    Size:4.13 in.
    Material:Feraloy Iron Alloy
    No. of Hubs:5 Hub
    Dimensions:4.13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUR3
    • Dimensions 4.13 in.
    • Size 4.13 in.
    • UNSPSC 39121308
    • Brand or Series GUR
    • Color / Finish Electrogalvanized and Aluminum Acrylic Paint
    • Connection Type Threaded
    • Hub Size (Inches) 1 in.
    • No. of Hubs 5 Hub
    • Material Feraloy Iron Alloy
    • SKU Spec Sheet
      GUR3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 inch division 1 universal outlet box