Chatsworth 10250-E18 Universal Cable Runway, 18 in.Wide, Glacier White | Graybar Store
     
Chatsworth - Universal Cable Runway, 18 in.Wide, Glacier White - 10250-E18
+ / - Hover over image to Zoom
Other Views

    Universal Cable Runway, 18 in.Wide, Glacier White

    Manufacturer: Chatsworth
    Manufacturer #: 10250-E18
    SKU: 25626175
    $136.18
    Checking Pricing
         
    Color:White
    Length:9.96 ft.
    Additional Features:Runway Supports Every 5 ft
    Packaging:1
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-E18
    • Color White
    • Application Cable Runways
    • Additional Features Runway Supports Every 5 ft
    • Length 9.96 ft.
    • Width 18 in.
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Universal Cable Runway has 18 inch width x 1.5 inch height x 9.96 ft. length with glacier white finish and steel tube material.