B-Line (Eaton) 4D2016PAZN Universal Beam Clamp | Graybar Store
B-Line (Eaton) - Universal Beam Clamp - 4D2016PAZN
+ / - Hover over image to Zoom
Other Views

    Universal Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2016PAZN
    SKU: 25677928
    $4.52
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Jaw Capacity (Inches):3-1/2 (Rigid)
    Brand or Series:4Dimension
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Material Finish:Zinc Plated
    Length:5.198 in. L
    Size:5.198 IN X 3.318 IN X 1.25 IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2016PAZN
    • Size 5.198 IN X 3.318 IN X 1.25 IN
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • UNSPSC 31162906
    • Brand or Series 4Dimension
    • Color / Finish ZINC PLATED
    • Conduit Type Rigid
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 3-1/2 (Rigid)
    • Length 5.198 in. L
    • Material Finish Zinc Plated
    • Rod Size (Inches) 1/4-20
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ 4D2000 Universal Beam Clamp, Zinc-Plated, Rigid, Jaw Capacity (Inches): 3-1/2 (Rigid) in; 4 (O.D. Tubing Size) in.
    4D - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, RIGID, 3 1/2-IN., ZINC PLATED