GE Lighting SAM10S1N55LV5ALC117 Unit Pack Roadway Luminaire | Graybar Store
GE Lighting - Unit Pack Roadway Luminaire - SAM10S1N55LV5ALC117
+ / - Hover over image to Zoom
Other Views

    Unit Pack Roadway Luminaire

    Manufacturer: GE Lighting
    Manufacturer #: SAM10S1N55LV5ALC117
    SKU: 25193901
    $0.00
    Checking Pricing
         
    Additional Features:Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    Wattage:100 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # SAM10S1N55LV5ALC117
    • UNSPSC 39111603
    • Additional Features Includes Hood; Lamp; Optical; PE Control; Prewired Cable And Mounting Hardware
    • Brand Skygard
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Wattage 100 W
    • ECCN EAR99
    Product Overview:
    Skygard™ Unit Pack Roadway Luminaire, Wattage: 100 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V