TPI Corporation P3P5105CAIN 5100 Series Fan Forced Heater, Horizontal or Vertical Mount, 5kW, 480V, 17.1 BTU | Graybar Store
     
TPI Corporation - 5100 Series Fan Forced Heater, Horizontal or Vertical Mount, 5kW, 480V, 17.1 BTU - P3P5105CAIN
+ / - Hover over image to Zoom
Other Views

    5100 Series Fan Forced Heater, Horizontal or Vertical Mount, 5kW, 480V, 17.1 BTU

    Manufacturer: TPI Corporation
    Manufacturer #: P3P5105CAIN
    SKU: 96072662
    $683.90
    Checking Pricing
         
    Amperage:6.1A
    Voltage Rating:480 V
    Watts:5 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # P3P5105CAIN
    • Amperage 6.1A
    • UNSPSC 40101800
    • Watts 5 kW
    Product Overview:
    Unit Heater, Voltage Rating: 480 V, Amperage: 6.1 A, Watts: 5 kW