TPI Corporation F2F5105CA1N 5100 Series Fan Forced Heater, Horizontal or Vertical Mount, 5kW, 208V, 17.1 BTU | Graybar Store
     
TPI Corporation - 5100 Series Fan Forced Heater, Horizontal or Vertical Mount, 5kW, 208V, 17.1 BTU - F2F5105CA1N
+ / - Hover over image to Zoom
Other Views

    5100 Series Fan Forced Heater, Horizontal or Vertical Mount, 5kW, 208V, 17.1 BTU

    Manufacturer: TPI Corporation
    Manufacturer #: F2F5105CA1N
    SKU: 22040131
    $441.85
    Checking Pricing
         
    Amperage:13.9 to 24.1A
    Voltage Rating:208 V
    Watts:5 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # F2F5105CA1N
    • Amperage 13.9 to 24.1A
    • UNSPSC 40101800
    • Watts 5 kW
    • Voltage Rating 208 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unit Heater, Voltage Rating: 208 V, Amperage: 13.9 A; 24.1 A, Watts: 5 kW