Unistrut P5500-GRN-10FT Unistrut® P5500 Series Perma Green III Painted Steel Solid Channel, 10 ft | Graybar Store
     
Unistrut - Unistrut® P5500 Series Perma Green III Painted Steel Solid Channel, 10 ft - P5500-GRN-10FT
+ / - Hover over image to Zoom
Other Views

    Unistrut® P5500 Series Perma Green III Painted Steel Solid Channel, 10 ft

    Manufacturer: Unistrut
    Manufacturer #: P5500-GRN-10FT
    SKU: 97194494
    $0.00
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Pre-Galvainzed
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P5500-GRN-10FT
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Steel
    • Color / Finish Pre-Galvainzed
    • Length 10 ft.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-CHANNEL, Slotted, 10 ft, Steel, Pre-Galvanized, 1-5/8 W x 13/16 H in