Unistrut P4100T 10ST Unistrut® P4100T Series Steel Channel With Elongated Holes, 10 Ft. | Graybar Store
     
Unistrut - Unistrut® P4100T Series Steel Channel With Elongated Holes, 10 Ft. - P4100T 10ST
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4100T Series Steel Channel With Elongated Holes, 10 Ft.

    Manufacturer: Unistrut
    Manufacturer #: P4100T 10ST
    SKU: 25257586
    $0.00
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Stainless Steel 316
    Channel Gauge:14
    Brand or Series:4100T Series
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4100T 10ST
    • UNSPSC 30101804
    • Brand or Series 4100T Series
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Color / Finish Stainless Steel 316
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-5/8 inch x 13/16 inch, 14 Gauge Metal Framing Channel