Unistrut P4100T 10SS Unistrut® P4100T Series Stainless Steel Slotted Channel With Elongated Holes, 10 ft | Graybar Store
     
Unistrut - Unistrut® P4100T Series Stainless Steel Slotted Channel With Elongated Holes, 10 ft - P4100T 10SS
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4100T Series Stainless Steel Slotted Channel With Elongated Holes, 10 ft

    Manufacturer: Unistrut
    Manufacturer #: P4100T 10SS
    SKU: 25647862
    $38.55
    Checking Pricing
         
    Length:10 ft.
    Channel Gauge:14
    Brand or Series:4100T
    Channel Dimensions (Inches):1-5/8 x 13/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4100T 10SS
    • UNSPSC 30101804
    • Brand or Series 4100T
    • Channel Dimensions (Inches) 1-5/8 x 13/16 in.
    • Channel Gauge 14
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P4100T Series pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. steel slotted strut channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.