Unistrut P4100 10PG Unistrut® P4100 Series Pre-Galvanized Steel Solid Channel | Graybar Store
     
Unistrut - Unistrut® P4100 Series Pre-Galvanized Steel Solid Channel - P4100 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4100 Series Pre-Galvanized Steel Solid Channel

    Manufacturer: Unistrut
    Manufacturer #: P4100 10PG
    SKU: 89025715
    $13.71
    Checking Pricing
         
    Channel Gauge:14
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
    Length:10.0 ft.
    Additional Features:Part of Complete System
    Color / Finish:Pre-Galvanized Conforming To ASTM A653 G90
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4100 10PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Channel Gauge 14
    • Channel Material Low Carbon Steel
    Product Overview:
    Unistrut® P4100 Series pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. solid channel, length 10 ft.
    Unistrut P4100 10PG Solid Channel, 10 FT Length, 13/16 IN Width, 1-5/8 IN Depth, 13/16 IN Flange Width, 14 GA Flange Thickness, 14 GA, Low Carbon Steel, Pre-Galvanized Conforming To ASTM A653 G90, ASTM A1011, Grade: 33, Weight: 98 LB/100 FT, Allowable Mom