Unistrut P4100T 10GR Unistrut® P4100 Series Perma Green III Painted Steel Channel With Elongated Holes | Graybar Store
     
Unistrut - Unistrut® P4100 Series Perma Green III Painted Steel Channel With Elongated Holes - P4100T 10GR
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4100 Series Perma Green III Painted Steel Channel With Elongated Holes

    Manufacturer: Unistrut
    Manufacturer #: P4100T 10GR
    SKU: 92096762
    $17.68
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4100T 10GR
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Perma Green III Painted Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      P4100T 10GR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P4100 Series perma green III painted 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    UNISTR P4100T 10GR STRUT,13/16inX1