Unistrut P4100T 10HG Unistrut® P4100 Series Hot-Dip Galvanized Steel Channel With Elongated Holes | Graybar Store
     
Unistrut - Unistrut® P4100 Series Hot-Dip Galvanized Steel Channel With Elongated Holes - P4100T 10HG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4100 Series Hot-Dip Galvanized Steel Channel With Elongated Holes

    Manufacturer: Unistrut
    Manufacturer #: P4100T 10HG
    SKU: 93155147
    $16.58
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
    Channel Gauge:14
    Length:10.0 ft.
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4100T 10HG
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Channel Gauge 14
    Product Overview:
    Unistrut® P4100 Series hot-dip galvanized 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    UNISTR P4100T 10HG STRUT,13/16inX1