Unistrut P4000T 10PG Unistrut® P4000T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P4000T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. - P4000T 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4000T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P4000T 10PG
    SKU: 89061181
    $20.34
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Pre-galvanized
    Channel Gauge:16
    Brand or Series:4000T Series
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4000T 10PG
    • UNSPSC 39131709
    • Brand or Series 4000T Series
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 16
    • Color / Finish Pre-galvanized
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P4400 TSeries pre-galvanized 16 ga. steel 1-5/8 x 13/16 in. slotted channel, length 10 ft.
    UNISTR P4000T 10PG 1 5/8" X 13/16"