Unistrut P4000T 10SS Unistrut® P4000 Series Stainless Steel Channel With Elongated Holes | Graybar Store
     
Unistrut - Unistrut® P4000 Series Stainless Steel Channel With Elongated Holes - P4000T 10SS
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4000 Series Stainless Steel Channel With Elongated Holes

    Manufacturer: Unistrut
    Manufacturer #: P4000T 10SS
    SKU: 94035807
    $71.65
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
    Channel Gauge:16
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4000T 10SS
    • UNSPSC 39131709
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Channel Gauge 16
    • Channel Material Stainless Steel
    • Length 10.0 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P4000 Series 16 ga. stainless steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.