Unistrut P4000 10EA Unistrut® P4000 Series Extruded Aluminum Solid Channel, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P4000 Series Extruded Aluminum Solid Channel, 10 ft. - P4000 10EA
+ / - Hover over image to Zoom
Other Views

    Unistrut® P4000 Series Extruded Aluminum Solid Channel, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P4000 10EA
    SKU: 92122933
    $33.69
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Extruded Aluminum
    Channel Gauge:16
    Brand or Series:4000
    Channel Dimensions (Inches):1-5/8 x 13/16 in.
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4000 10EA
    • UNSPSC 39131709
    • Additional Features Part of Complete System
    • Brand or Series 4000
    • Channel Dimensions (Inches) 1-5/8 x 13/16 in.
    Product Overview:
    Extruded Aluminum Solid Channel, 10 FT L X 1-5/8 IN W X 13/16 IN D, 16Gga.
    UNISTR P4000 10EA STRUT,1 5/8inX13/