Unistrut P3300T 10PG Unistrut® P3300T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. | Graybar Store
     
Unistrut - Unistrut® P3300T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. - P3300T 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P3300T Series Pre-Galvanized Steel Channel With Elongated Holes, 10 ft.

    Manufacturer: Unistrut
    Manufacturer #: P3300T 10PG
    SKU: 89025858
    $25.69
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Pre-Galvanized Conforming To ASTM A653 G90
    Channel Gauge:12
    Brand or Series:P3300
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Additional Features:Holes on 2 IN centers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3300T 10PG
    • UNSPSC 30101804
    • Additional Features Holes on 2 IN centers
    • Brand or Series P3300
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 12
    • Channel Material Low Carbon Steel
    • Color / Finish Pre-Galvanized Conforming To ASTM A653 G90
    • Length 10 ft.
    • SKU Spec Sheet
      P3300T 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P3300T Series Type T pre-galvanized 12 ga. steel 1-5/8 x 7/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.
    Unistrut P3300T 10PG Slotted Channel, 10 FT Length, 1-5/8 IN Width, 1-5/8 IN Depth, 1-5/8 IN Flange Width, 12 GA Flange Thickness, 12 GA, Slot Size: 1-1/8 IN X 9/16 IN, Low Carbon Steel, Pre-Galvanized Conforming To ASTM A653 G90, ASTM A1011, Grade: 33, W