Unistrut P3300 10PG Unistrut® P3300 Series Pre-Galvanized Steel Channel, 10 Ft. | Graybar Store
     
Unistrut - Unistrut® P3300 Series Pre-Galvanized Steel Channel, 10 Ft. - P3300 10PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P3300 Series Pre-Galvanized Steel Channel, 10 Ft.

    Manufacturer: Unistrut
    Manufacturer #: P3300 10PG
    SKU: 89025862
    $23.41
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Pre-Galvanized Conforming To ASTM A653 G90
    Channel Gauge:14
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3300 10PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Low Carbon Steel
    • Color / Finish Pre-Galvanized Conforming To ASTM A653 G90
    • Length 10 ft.
    • SKU Spec Sheet
      P3300 10PG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P3300 Series pre-galvanized 14 ga. square steel 1-5/8 x 1-5/8 in. channel, length 10 ft.
    Unistrut P3300 10PG Solid Channel, 10 FT Length, 1-5/8 IN Width, 1-5/8 IN Depth, 1-5/8 IN Flange Width, 12 GA Flange Thickness, 12 GA, Low Carbon Steel, Pre-Galvanized Conforming To ASTM A653 G90, ASTM A1011, Grade: 33, Weight: 134 LB/100 FT, Allowable Mo