Unistrut P3300 10HG Unistrut® P3300 Series Hot-Dip Galvanized Steel Channel, 10 Ft. | Graybar Store
     
Unistrut - Unistrut® P3300 Series Hot-Dip Galvanized Steel Channel, 10 Ft. - P3300 10HG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P3300 Series Hot-Dip Galvanized Steel Channel, 10 Ft.

    Manufacturer: Unistrut
    Manufacturer #: P3300 10HG
    SKU: 92140927
    $58.28
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Hot Dipped
    Channel Gauge:12
    Channel Dimensions (Inches):1-5/8 x 7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3300 10HG
    • UNSPSC 30101804
    • Channel Dimensions (Inches) 1-5/8 x 7/8 in.
    • Channel Gauge 12
    • Color / Finish Hot Dipped
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unistrut® P4100 Series hot-dip galvanized 12 ga. steel 1-5/8 x 7/8 in. channel
    UNISTR P3300 10HG 1 5/8" X 7/8",