Unistrut P1001T 20PG Unistrut® P1100T Series Pre-Galvanized Double Channel With Elongated Holes, 20 Ft length | Graybar Store
     
Unistrut - Unistrut® P1100T Series Pre-Galvanized Double Channel With Elongated Holes, 20 Ft length - P1001T 20PG
+ / - Hover over image to Zoom
Other Views

    Unistrut® P1100T Series Pre-Galvanized Double Channel With Elongated Holes, 20 Ft length

    Manufacturer: Unistrut
    Manufacturer #: P1001T 20PG
    SKU: 25183123
    $154.20
    Checking Pricing
         
    Length:20 ft. L
    Color / Finish:Pre-galvanized
    Channel Gauge:12
    Brand or Series:P1001T
    Channel Dimensions (Inches):1-5/8 in. W x 3-1/4 in. H
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1001T 20PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1001T
    • Channel Dimensions (Inches) 1-5/8 in. W x 3-1/4 in. H
    • Channel Gauge 12
    Product Overview:
    1-5/8 in. x 3-1/4 in. Unistrut Double Channel with 1 inch Slots
    UNISTR P1001T 20PG STRUT,B2B,TSLT,1